discount codeFree shipping over 300

Applied at checkout

Cal-Mil 3324-3INF-55 Econo Beverage Dispenser W/Inf. Chamber 3 Gal. 7-1/2"W x 9-1/2"D x 23-1/2"H SS

Cal-Mil 3324-3INF-55 Econo Beverage Dispenser W/Inf. Chamber 3 Gal. 7-1/2"W x 9-1/2"D x 23-1/2"H SS

Item #: WBB1521917

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $187.95

Quantity

Popular item in this category

Customers Also Viewed

Elevate your dispenser to a new level. The stainless steel base adds durability that will last for years to come when properly maintained, while the acrylic tank remains BPA free to ensure your customers receive the highest quality of beverage possible. Product Features: BPA Free, Dimensions: 7-1/2W x 9-1/2D x 23-1/2H.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURERS NUMBER3324-3INF-55
  • MANUFACTURERS PART NUMBER3324-3INF-55
  • CAPACITY GALLONS3
  • HEIGHT INCHES23-1/2
  • WIDTH INCHES7-1/2
  • DEPTH INCHES9-1/2
  • COLOR FINISHStainless Steel
  • CONSTRUCTIONStainless Steel
  • BPA FREEYes
  • DESCRIPTIONCal-Mil 3324-3INF-55 Econo 3 Gallon Beverage Dispenser with Stainless Steel Base
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 3324-3INF-55 Econo Beverage Dispenser W/Inf. Chamber 3 Gal. 7-1/2"W x 9-1/2"D x 23-1/2"H SS

Cal-Mil 3324-3INF-55 Econo Beverage Dispenser W/Inf. Chamber 3 Gal. 7-1/2"W x 9-1/2"D x 23-1/2"H SS

Item #: WBB1521917

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top