Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft JUICE2 - Juice Dispenser, Double Style, (2) 8-1/2 Qt Dispensers
See all 8 items in product family

American Metalcraft JUICE2 - Juice Dispenser, Double Style, (2) 8-1/2 Qt Dispensers

Item #: WBB551204

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 473.95
Product Information
Customer Review
Product Q&A
Juice Dispenser, Double Style, (2) 8-1/2 Qt Dispensers

Juice Dispenser, Single and double styles with an acrylic body and stainless steel bottom for added durability. With a stainless steel grated base & an ice container insert. (2) 8-1/2 qt. dispensers

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBERJUICE2
    • STYLEDouble Juice Dispenser
    • TYPEJuice Dispenser
    • CAPACITY QUARTS(2) 8.5
    • HEIGHT INCHES22
    • WIDTH INCHES10-1/4
    • LENGTH INCHES20
    • INCLUDESStainless Base
    • DIAMETER INCHES--
    • STAND FINISHStainless Steel
    • MATERIALPolycarbonate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!