discount codeFree shipping over 300

Applied at checkout

Carlisle 1103603 - Newave™ Octagon Drip Tray 6", Black - Pkg Qty 12

Carlisle 1103603 - Newave™ Octagon Drip Tray 6", Black - Pkg Qty 12

Item #: WBB632648

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.50 ea.

Price: $114.00 / Pkg of 12

Quantity

Popular item in this category

Carlisle 1102603 - Newave™ Square Drip Tray 6", Black - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$116.40

Customers Also Viewed

NeWave™ Octagon Drip Tray 6" - Black

Features:

  • Patented NeWave™ Drip Trays with open, free-flowing design dissipates fluid spills evenly to allow quicker evaporation
  • NeWave™ pattern keeps mug, cup, and pitcher bases dryer by eliminating the common fluid traps on other designs
  • Unique design, the only NSF Listed drip tray on the market
  • Made of dishwasher safe SAN
  • Easy to empty and clean
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER1103603
  • HEIGHT INCHES1
  • WIDTH INCHES6.5
  • LENGTH INCHES6.5
  • COLORBlack
  • NSFY
  • TRADEMARKNeWave™
  • DESCRIPTIONTray
  • MATERIALSAN
  • CASE QUANTITY12
  • DIAMETER INCHES6.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 1103603 - Newave™ Octagon Drip Tray 6", Black - Pkg Qty 12

Carlisle 1103603 - Newave™ Octagon Drip Tray 6", Black - Pkg Qty 12

Item #: WBB632648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top