discount codeFree shipping over 300

Applied at checkout

Carlisle 1102003 - Newave™ Square Drip Tray 4", Black - Pkg Qty 12

Carlisle 1102003 - Newave™ Square Drip Tray 4", Black - Pkg Qty 12

Item #: WBB632628

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.40 ea.

Price: $100.80 / Pkg of 12

Quantity

Popular item in this category

Carlisle 1103003 - Newave™ Octagon Drip Tray 4", Black - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$102.00

Customers Also Viewed

NeWave™ Square Drip Tray 4" - Black

Features:

  • Patented NeWave™ Drip Trays with open, free-flowing design dissipates fluid spills evenly to allow quicker evaporation
  • NeWave™ pattern keeps mug, cup, and pitcher bases dryer by eliminating the common fluid traps on other designs
  • Unique design, the only NSF Listed drip tray on the market
  • Made of dishwasher safe SAN
  • Easy to empty and clean
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER1102003
  • HEIGHT INCHES1
  • WIDTH INCHES4
  • LENGTH INCHES4
  • COLORBlack
  • NSFY
  • TRADEMARKNeWave™
  • DESCRIPTIONTray
  • MATERIALSAN
  • DIAMETER INCHES4
  • CASE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 1102003 - Newave™ Square Drip Tray 4", Black - Pkg Qty 12

Carlisle 1102003 - Newave™ Square Drip Tray 4", Black - Pkg Qty 12

Item #: WBB632628

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top