discount codeFree shipping over 300

Applied at checkout

Carlisle 221102 - Beverage Dispenser Base Only, White

Carlisle 221102 - Beverage Dispenser Base Only, White

Item #: WBB632488

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.75

Quantity

Customers Also Viewed

Round Dispenser 3 Gal. - See Thru

Features:

  • Base provides access to faucet from convenient serving height
  • Includes labels for Iced Tea, Lemonade, Fruit Punch, Sweetened and Unsweetened Tea
  • Spring action faucet provides fast flow and dripless service
  • Channel inside reservoir draws all of beverage
  • Embossed measuring lines in 1-qt increments
  • Dispensers and bases sold separately or as set
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER221102
  • HEIGHT INCHES6-1/2
  • COLORWhite
  • NSFN
  • DESCRIPTIONBase Only
  • MATERIALPolyethylene (PE)
  • DIAMETER INCHES12-9/50
  • CASE QUANTITY1
  • FOR USE WITH3 & 5 Gallon Bowls
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 221102 - Beverage Dispenser Base Only, White

Carlisle 221102 - Beverage Dispenser Base Only, White

Item #: WBB632488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top