discount codeFree shipping over 300

Applied at checkout

Carlisle 221101 - Round Dispenser, Brown

Carlisle 221101 - Round Dispenser, Brown

Item #: WBB1190320

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.50

Quantity

Popular item in this category

Carlisle 221102 - Beverage Dispenser Base Only, White

Usually ships in 3 to 6 days

Not Yet Rated

$16.75

Customers Also Viewed

Carlisle Round Dispenser, Brown, 221101

Features:
  • Base Provides Access To Faucet From Convenient Serving Height
  • Includes Labels For Iced Tea, Lemonade, Fruit Punch, Sweetened And Unsweetened Tea
  • Spring Action Faucet Provides Fast Flow And Dripless Service
  • Channel Inside Reservoir Draws All Of Beverage
  • Embossed Measuring Lines In 1-Qt Increments
  • Dispensers And Bases Sold Separately Or As Set
  • BPA Free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER221101
  • HEIGHT INCHES6-1/2
  • WIDTH INCHES12-3/4
  • DEPTH INCHES12-2/3
  • COLORBrown
  • COLOR FINISHBrown
  • DESCRIPTIONRound Dispenser
  • MATERIALPolyethylene (PE)
  • CASE QUANTITY1
  • DIAMETER INCHES12-3/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 221101 - Round Dispenser, Brown

Carlisle 221101 - Round Dispenser, Brown

Item #: WBB1190320

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top