discount codeFree shipping over 300

Applied at checkout

Carlisle 222903 - Round Dispenser W/Base 5 Gallon, Black

Carlisle 222903 - Round Dispenser W/Base 5 Gallon, Black

Item #: WBB632728

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $78.95

Quantity

Popular item in this category

Carlisle 221002 - Round Dispenser 5 Gallon, White

Usually ships in 3 to 6 days

Not Yet Rated

$55.95

Customers Also Viewed

Round Dispenser w/Base 5 Gal. - Brown

Features:

  • Base provides access to faucet from convenient serving height
  • Includes labels for Iced Tea, Lemonade, Fruit Punch, Sweetened and Unsweetened Tea
  • Spring action faucet provides fast flow and dripless service
  • Channel inside reservoir draws all of beverage
  • Embossed measuring lines in 1-qt increments
  • Dispensers and bases sold separately or as set
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER222903
  • CAPACITY GALLONS5
  • HEIGHT INCHES21-1/2
  • COLORBlack
  • INCLUDESDecals
  • NSFN
  • DESCRIPTIONBeverage Dispenser w/Base
  • MATERIALPolypropylene (PP)
  • CASE QUANTITY1
  • DIAMETER INCHES12-23/64
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 222903 - Round Dispenser W/Base 5 Gallon, Black

Carlisle 222903 - Round Dispenser W/Base 5 Gallon, Black

Item #: WBB632728

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top