discount codeFree shipping over 300

Applied at checkout

Carlisle 1082003 - Beverage Dispenser, W/Base & Lid, Square, 3 Gallon Capacity, Black

Carlisle 1082003 - Beverage Dispenser, W/Base & Lid, Square, 3 Gallon Capacity, Black

Item #: WBB632155

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Quantity

Popular item in this category

Carlisle 222903 - Round Dispenser W/Base 5 Gallon, Black

Usually ships in 3 to 6 days

Not Yet Rated

$78.95

Customers Also Viewed

TrimLine™ Economy Single Base PC, 3 Gal. - Black

Features:

  • Sleek rectangular design saves valuable counter space
  • Textured lid and base; reservoir has easy-grip, textured, ergonomic handles for a secure grip
  • Quart and liter capacity indicators on both sides
  • Hingeless lid minimizes breakage and helps prevent spills
  • Removable Drip Tray prevents spills and saves on clean-up time
  • Choose super tough Crystal Clear polycarbonate or economical Translucent polypropylene
  • Premium has deluxe faucet; EconoMALAYSIA has economical spring action faucet
  • Includes labels: Fruit Punch, Iced Tea, Lemonade, Sweetened Tea, and Unsweetened Tea

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER1082003
  • TYPEBeverage Dispensers
  • CAPACITY GALLONS3
  • HEIGHT INCHES17
  • WIDTH INCHES11
  • DEPTH INCHES12-1/2
  • COLORBlack
  • COLOR FINISHBlack
  • INCLUDESBase and Lid
  • NSFY
  • TRADEMARKTrimLine™
  • DESCRIPTIONBeverage Dispenser
  • MATERIALPolypropylene
  • CASE QUANTITY1
  • PACKAGE QUANTITY1 Each
  • SHAPESquare
  • DIAMETER INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 1082003 - Beverage Dispenser, W/Base & Lid, Square, 3 Gallon Capacity, Black

Carlisle 1082003 - Beverage Dispenser, W/Base & Lid, Square, 3 Gallon Capacity, Black

Item #: WBB632155

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top