discount codeFree shipping over 300

Applied at checkout

Carlisle 4401023 - Bus Box 20" x 15" x 5", Grey - Pkg Qty 12

Carlisle 4401023 - Bus Box 20" x 15" x 5", Grey - Pkg Qty 12

Item #: WBB638088

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.25 ea.

Price: $159.00 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

Bus Box 20" x 15" x 5" - Grey

Features:
  • Unique reinforced rims reduce bending, bowing, and breaking - protecting your valuable tableware investment
  • Incredibly sturdy boxes; smooth interior for easy cleaning
  • Comfort Curve™ handles for a sure, comfortable grip
  • Contour lid design allows easy box-on-box stacking
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4401023
  • HEIGHT INCHES5
  • WIDTH INCHES15
  • LENGTH INCHES20
  • COLORGray
  • CONSTRUCTIONPolypropylene (PPY)
  • DESCRIPTIONComfort Curve™ Bus Box,15 in x 20 in x 5 in - Gray

  • CASE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4401023 - Bus Box 20" x 15" x 5", Grey - Pkg Qty 12

Carlisle 4401023 - Bus Box 20" x 15" x 5", Grey - Pkg Qty 12

Item #: WBB638088

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top