discount codeFree shipping over 300

Applied at checkout

Carlisle 038623 - Bus Box, Gray, 2 Compartments, 17"W x 22"D x 5"H - Pkg Qty 12

Carlisle 038623 - Bus Box, Gray, 2 Compartments, 17"W x 22"D x 5"H - Pkg Qty 12

Item #: WBB638094

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.50 ea.

Price: $234.00 / Pkg of 12

Quantity

Popular item in this category

Carlisle 4401123 - Comfort Curve™ Bus Box 20", 15", 7", Gray - Pkg Qty 12

Usually ships in 4 to 7 days

Not Yet Rated

$198.00

Customers Also Viewed

Carlisle Bus Box, Gray, 2 Compartments, 17"W x 22"D x 5"H

Features:
  • Save-All™ Silverware Tray and heavy-duty bus boxes feature contoured handles for easy handling
  • These stackable boxes conserve storage space
  • Scuff, grease, and stain-resistant
  • Dishwasher safe
  • Save-All™ has separate compartments, one for flatware, one for plates and debris
  • Measures 17"W x 22"D x 5"H
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER38623
  • HEIGHT INCHES5
  • WIDTH INCHES17
  • LENGTH INCHES22
  • COLORGray
  • CONSTRUCTIONPolyethylene (PE)
  • HANDLE TYPEContoured
  • DESCRIPTION2 Compartment Bus Box - Flatware / Plates
  • DISHWASHER SAFEY
  • CASE QUANTITY12
  • COMPARTMENTS2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 038623 - Bus Box, Gray, 2 Compartments, 17"W x 22"D x 5"H - Pkg Qty 12

Carlisle 038623 - Bus Box, Gray, 2 Compartments, 17"W x 22"D x 5"H - Pkg Qty 12

Item #: WBB638094

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top