discount codeFree shipping over 300

Applied at checkout

Carlisle 44011SKD03 - Bus Box Skid 15 x 20 x 7", Black - Pkg Qty 240

Carlisle 44011SKD03 - Bus Box Skid 15 x 20 x 7", Black - Pkg Qty 240

Item #: WBB637912

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.00 ea.

Price: $3,360.00 / Pkg of 240

Quantity

Popular item in this category

Customers Also Viewed

Bus Box Skid 15 X 20 X 7" - Black

Features:
  • Unique reinforced rims reduce bending, bowing, and breaking - protecting your valuable tableware investment
  • Incredibly sturdy boxes; smooth interior for easy cleaning
  • Comfort Curve™ handles for a sure, comfortable grip
  • Contour lid design allows easy box-on-box stacking

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER44011SKD03
  • HEIGHT INCHES--
  • WIDTH INCHES20
  • DEPTH INCHES7
  • LENGTH INCHES15
  • COLORBlack
  • DESCRIPTIONComfort Curve™ Bus Box Skid, 15 in x 20 in x 7 in - Black

  • CASE QUANTITY240
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 44011SKD03 - Bus Box Skid 15 x 20 x 7", Black - Pkg Qty 240

Carlisle 44011SKD03 - Bus Box Skid 15 x 20 x 7", Black - Pkg Qty 240

Item #: WBB637912

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top