Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 44011SKD23 - Bus Box 15" x 20" x 7", Gray, Pallet x 240 Qty - Pkg Qty 240
See all 84 items in product family

Carlisle 44011SKD23 - Bus Box 15" x 20" x 7", Gray, Pallet x 240 Qty - Pkg Qty 240

Item #: WBB637913

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 240

Price: $3,180.00
Product Information
Customer Review
Product Q&A
Bus Box 15" x 20" X 7" - Gray, Skid / 240 Qty

Features:
  • Unique reinforced rims reduce bending, bowing, and breaking - protecting your valuable tableware investment
  • Incredibly sturdy boxes; smooth interior for easy cleaning
  • Comfort Curve™ handles for a sure, comfortable grip
  • Contour lid design allows easy box-on-box stacking

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER44011SKD23
    • HEIGHT INCHES--
    • WIDTH INCHES20
    • DEPTH INCHES7
    • LENGTH INCHES15
    • COLORGray
    • DESCRIPTIONComfort Curve™ Bus Box Skid, 15 in x 20 in x 7 in - Gray

    • CASE QUANTITY240 / Pallet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed