Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4401202 - Comfort Curve™ Universal Bus Box Lid 20", 15", 3/4", White - Pkg Qty 12
See all 84 items in product family

Carlisle 4401202 - Comfort Curve™ Universal Bus Box Lid 20", 15", 3/4", White - Pkg Qty 12

Item #: WBB637931

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.08 Save up to 3%
$6.90 each

Sold in packages of 12

Price: $82.80
Product Information
Customer Review
Product Q&A
Comfort Curve™ Universal Bus Box Lid 20", 15", 3/4" - White

Features:
  • Unique reinforced rims reduce bending, bowing, and breaking - protecting your valuable tableware investment
  • Incredibly sturdy boxes; smooth interior for easy cleaning
  • Comfort Curve™ handles for a sure, comfortable grip
  • Contour lid design allows easy box-on-box stacking
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER4401202
    • HEIGHT INCHES3/4
    • WIDTH INCHES15
    • LENGTH INCHES20
    • COLORWhite
    • TRADEMARKComfort Curve™
    • DESCRIPTIONComfort Curve™ Universal Bus Box Lid, 20 in x 15 in x 3/4 in - White
    • CASE QUANTITY12
    • MATERIALPolypropylene (PPY)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed