discount codeFree shipping over 300

Applied at checkout

Carlisle 38601 - Save-All™ Bus Box 21.25" x 11.5" x3.75", Brown

Carlisle 38601 - Save-All™ Bus Box 21.25" x 11.5" x3.75", Brown

Item #: WBB632330

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $154.95

Quantity

Popular item in this category

Vollrath, Complete Bussing System Kits, 97286, 5 Pc

Usually ships in 5 to 8 days

Not Yet Rated

$129.95

Customers Also Viewed

Save-All™ Bus Box 21.25" x 11.5" x 3.75" - Brown

Features:
  • Save-All™ Silverware Tray and heavy-duty bus boxes feature contoured handles for easy handling
  • These stackable boxes conserve storage space
  • Scuff, grease, and stain-resistant
  • Dishwasher safe
  • Silverware Tray measures 21-1/4" x 11-1/2" x 3-3/4" h
  • Save-All™ has separate compartments, one for flatware, one for plates and debris
  • Measures 22" x 17" x 5" h
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER38601
  • HEIGHT INCHES15
  • WIDTH INCHES7-1/4
  • LENGTH INCHES7-1/4
  • COLORStainless Steel
  • CONSTRUCTIONStainless
  • TRADEMARKSave-All™
  • DESCRIPTIONCondiment Dispenser
  • APPROVALS OR CERTIFICATIONSN
  • CASE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 38601 - Save-All™ Bus Box 21.25" x 11.5" x3.75", Brown

Carlisle 38601 - Save-All™ Bus Box 21.25" x 11.5" x3.75", Brown

Item #: WBB632330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top