Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro DC575401 - Dish Cart Maximum Dish Size 5-3/4 Slate Blue NSF
See all 34 items in product family

Cambro DC575401 - Dish Cart Maximum Dish Size 5-3/4 Slate Blue NSF

Item #: WBB457275

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 692.00
Product Information
Customer Review
Product Q&A
Cambro DC575401 - Dish Cart Maximum Dish Size 5-3/4 Black NSF

Dish Caddies Cart, poker chip design, non-adjustable, maximum dish size 5-3/4", 6 columns, polyethylene construction, 32-5/8"W x 23-1/2"L x 31-3/4"H, molded handles, (2) 5" swivel casters with brakes and (2) 10" easy wheels, includes vinyl dust cover, slate blue, NSF

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERDC575401
    • HEIGHT INCHES31-3/4
    • WIDTH INCHES23-1/2
    • DEPTH INCHES33
    • LENGTH INCHES32-5/8
    • COLOR(S)Slate Blue
    • CONSTRUCTIONPolyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!