Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro TDC30157 - Dish/Tray Cart adjustable with 2 dividers Coffee Beige
See all 34 items in product family

Cambro TDC30157 - Dish/Tray Cart adjustable with 2 dividers Coffee Beige

Item #: WBB457883

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 902.00
Product Information
Customer Review
Product Q&A
Cambro TDC30157 - Dish/Tray Cart adjustable with 2 dividers Coffee Beige

Dish Cart, adjustable, with 2 dividers, 23-1/4"W x 38-7/8"L x 34-1/2"H, Max load capacity 500 lbs., 6" swivel casters, includes vinyl dust cover, coffee beige, NSF

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERTDC30157
    • HEIGHT INCHES34-1/2
    • WIDTH INCHES23-1/4
    • DEPTH INCHES40
    • LENGTH INCHES38-7/8
    • COLOR(S)Coffee Beige
    • CONSTRUCTIONPolyethylene
    • LOAD CAPACITY LBS500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!