discount codeFree shipping over 300

Applied at checkout

Carlisle 600295 - Aria™ Ladle 9-1/2", Stainless Steel - Pkg Qty 12

Carlisle 600295 - Aria™ Ladle 9-1/2", Stainless Steel - Pkg Qty 12

Item #: WBB632769

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.50 ea.

Price: $222.00 / Pkg of 12

Quantity

Popular item in this category

Carlisle 600296 - Aria™ Ladle 13-1/2", Stainless Steel - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$261.00

Customers Also Viewed

Aria™ Ladle 9-1/2" - Stainless Steel

Features:

  • Beautiful gleaming 18-8 mirror polished stainless steel
  • Dishwasher safe
  • Durable sanitary one-piece construction
  • Heavy-duty, polished 18-8 stainless steel
  • More economical than comparable hollow handle items
  • One-piece construction, dishwasher safe
  • Ladles have one ounce oval shaped bowl for pouring dressings from either side

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER600295
  • TYPEStainless Steel
  • CAPACITY OUNCES1
  • LENGTH INCHES9-1/2
  • COLORStainless Steel
  • CONSTRUCTION18-8 Stainless
  • NSF CERTIFIEDNo
  • TRADEMARKAria™
  • DESCRIPTIONAria™ Ladle 9-1/2 inches - Stainless Steel

  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 600295 - Aria™ Ladle 9-1/2", Stainless Steel - Pkg Qty 12

Carlisle 600295 - Aria™ Ladle 9-1/2", Stainless Steel - Pkg Qty 12

Item #: WBB632769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top