discount codeFree shipping over 300

Applied at checkout

Carlisle 609002 - Aria™ Slotted Spoon 12" - Pkg Qty 12

Carlisle 609002 - Aria™ Slotted Spoon 12" - Pkg Qty 12

Item #: WBB632720

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.50 ea.

Price: $114.00 / Pkg of 12

Quantity

Popular item in this category

Carlisle 609001 - Aria™ Solid Spoon 12" - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$114.00

Customers Also Viewed

Aria™ Slotted Spoon 12"

Features:

  • Beautiful gleaming 18-8 mirror polished stainless steel
  • Dishwasher safe
  • Durable sanitary one-piece construction
  • Heavy-duty, polished 18-8 stainless steel
  • More economical than comparable hollow handle items
  • One-piece construction, dishwasher safe
  • Ladles have one ounce oval shaped bowl for pouring dressings from either side

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER609002
  • TYPESlotted Spoon
  • LENGTH INCHES12
  • COLORNot Applicable
  • CONSTRUCTION18-8 Stainless
  • NSF CERTIFIEDNo
  • TRADEMARKAria™
  • DESCRIPTIONAria™ Slotted Spoon 12 inches

  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 609002 - Aria™ Slotted Spoon 12" - Pkg Qty 12

Carlisle 609002 - Aria™ Slotted Spoon 12" - Pkg Qty 12

Item #: WBB632720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top