Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco BHKP-21 Perforated Basting Spoon W/ Hook, 13"L, Stainless Steel - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Winco BHKP-21 Perforated Basting Spoon W/ Hook, 13"L, Stainless Steel - Pkg Qty 6

Item #: WBB1359607

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $50.70 Save up to 41%
$5.00 each

Sold in packages of 6

Price: $30.00
Product Information
Customer Review
Product Q&A
Winco BHKP-21 Perforated Basting Spoon W/ Hook, 13"L, Stainless Steel

21" Extra Heavy Spoon With Hook, Perf.



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBERBHKP-21
    • LENGTH INCHES21
    • DESCRIPTION21 inches Extra Heavy Spoon with Hook, Perforated

    • MATERIAL(S)Stainless Steel
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed