Take 15% off your entire order!

Offer applied at checkout

Alegacy 3754 - Medium Gauge Slotted Spoon, 11", Conventional Line - Pkg Qty 12

Alegacy 3754 - Medium Gauge Slotted Spoon, 11", Conventional Line - Pkg Qty 12

Item #: WBB343208

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.95 ea.

Price: $23.40 / Pkg of 12

Save $1.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Slotted Spoon-11"-Conventional Line

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURERS PART NUMBER3754
  • LENGTH INCHES11
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONSlotted, Medium gauge, highly polished spoons.

  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Alegacy 3752 - Medium Gauge Perforated Spoon, 11", Conventional Line - Pkg Qty 12

Item #: B343205

Not Yet Rated

Usually ships in 5 to 8 days

$23.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 3754 - Medium Gauge Slotted Spoon, 11", Conventional Line - Pkg Qty 12

Alegacy 3754 - Medium Gauge Slotted Spoon, 11", Conventional Line - Pkg Qty 12

Item #: WBB343208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant