Take 15% off your entire order!

Offer applied at checkout

Carlisle 607680 - Pastry Tong 8" - Pkg Qty 12

Carlisle 607680 - Pastry Tong 8" - Pkg Qty 12

Item #: WBB632609

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.50 ea.

Price: $126.00 / Pkg of 12

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pastry Tong 8"

Features:

  • Beautiful gleaming 18-8 mirror polished stainless steel
  • Dishwasher safe
  • Durable sanitary one-piece construction
  • Elegant, functional designs for Use in a wide variety of settings
  • Multiple sizes and styles to custom fit virtually any application
  • Heavy-duty 18-8 stainless steel
  • Mirror polished finish for long lasting Use
  • Scissor tongs are two-piece satin finish construction

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER607680
  • TYPEPastry Tong
  • LENGTH INCHES8
  • COLORNot Applicable
  • CONSTRUCTION18-8 Stainless
  • NSF CERTIFIEDNo
  • DESCRIPTIONPastry Tong 8 inches

  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 607695 - Pastry Tong 9" - Pkg Qty 12

Item #: B632610

Not Yet Rated

Usually ships in 3 to 6 days

$111.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 607680 - Pastry Tong 8" - Pkg Qty 12

Carlisle 607680 - Pastry Tong 8" - Pkg Qty 12

Item #: WBB632609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant