discount codeFree shipping over 300

Applied at checkout

Carlisle 442103 - Perforated Serving Spoon 13", Black - Pkg Qty 12

Carlisle 442103 - Perforated Serving Spoon 13", Black - Pkg Qty 12

Item #: WBB632590

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.92 ea.

Price: $47.04 / Pkg of 12

Quantity

Popular item in this category

Carlisle 442003 - Solid Serving Spoon,, 13", Black - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$46.08

Customers Also Viewed

Perf. Serving Spoon 13" - Black

Features:

  • Carry a two-year warranty

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER442103
  • CAPACITY OUNCES1.5
  • LENGTH INCHES13
  • COLORBlack
  • CONSTRUCTIONPolycarbonate
  • NSF CERTIFIEDYes
  • DESCRIPTIONPerforated Serving Spoon 13 Inches, Black

  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 442103 - Perforated Serving Spoon 13", Black - Pkg Qty 12

Carlisle 442103 - Perforated Serving Spoon 13", Black - Pkg Qty 12

Item #: WBB632590

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top