discount codeFree shipping over 300

Applied at checkout

Carlisle 447106 - Perforated Spoon 0.8 Oz., 10", Beige - Pkg Qty 12

Carlisle 447106 - Perforated Spoon 0.8 Oz., 10", Beige - Pkg Qty 12

Item #: WBB632071

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.37 ea.

Price: $16.44 / Pkg of 12

Quantity

Popular item in this category

Carlisle 447101 - Perforated Spoon 0.8 Oz., 10", Brown - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$16.44

Customers Also Viewed

Perf. Spoon 0.8 Oz., 10" - Beige

Features:

  • Carry a two-year warranty

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER447106
  • CAPACITY OUNCES0.8
  • LENGTH INCHES10
  • COLORBeige
  • CONSTRUCTIONPolycarbonate
  • NSF CERTIFIEDYes
  • DESCRIPTION0.8 Ounce Perforated Spoon, 10 Inches, Beige

  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 447106 - Perforated Spoon 0.8 Oz., 10", Beige - Pkg Qty 12

Carlisle 447106 - Perforated Spoon 0.8 Oz., 10", Beige - Pkg Qty 12

Item #: WBB632071

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top