Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 441603 - Perforated High Heat Serving Spoon 11", Black - Pkg Qty 12
See all 120 items in product family

Carlisle 441603 - Perforated High Heat Serving Spoon 11", Black - Pkg Qty 12

Item #: WBB637728

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.30 each

Sold in packages of 12

Price: $75.60
Product Information
Customer Review
Product Q&A
Perforated High Heat Serving Spoon 11" - Black

Features:
  • High heat polysulfone material can be used on high temperature surfaces like steam tables; withstands temperatures from -40ø to 375øF without melting or transferring heat
  • Helps prevent scratching on coated surfaces
  • NSF Listed; dishwasher safe
  • Spoon handle has notch so spoon can rest on edge of food pan, and hole at end for hanging
  • Turner has slotted blade for easy draining of grease; blade measures 4-1/2" x 3-1/2"

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER441603
    • CAPACITY OUNCES1.5
    • LENGTH INCHES11
    • COLOR FINISHBlack
    • CONSTRUCTIONHigh Heat Plastic
    • DESCRIPTIONPerforated High Heat Serving Spoon 11 Inches, Black

    • CASE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed