discount codeFree shipping over 300

Applied at checkout

Carlisle 442603 - Perforated High Heat Serving Spoon 13", Black - Pkg Qty 12

Carlisle 442603 - Perforated High Heat Serving Spoon 13", Black - Pkg Qty 12

Item #: WBB637324

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.70 ea.

Price: $92.40 / Pkg of 12

Quantity

Popular item in this category

Carlisle 442503 - Solid High Heat Serving Spoon 13", Black - Pkg Qty 12

Usually ships in 4 to 7 days

Not Yet Rated

$92.40

Customers Also Viewed

Perforated High Heat Serving Spoon 13" - Black

Features:
  • High heat polysulfone material can be used on high temperature surfaces like steam tables; withstands temperatures from -40ø to 375øF without melting or transferring heat
  • Helps prevent scratching on coated surfaces
  • NSF Listed; dishwasher safe
  • Spoon handle has notch so spoon can rest on edge of food pan, and hole at end for hanging
  • Turner has slotted blade for easy draining of grease; blade measures 4-1/2" x 3-1/2"

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER442603
  • CAPACITY OUNCES1.5
  • LENGTH INCHES13
  • COLORBlack
  • CONSTRUCTIONHigh Heat Plastic
  • DESCRIPTIONPerforated High Heat Serving Spoon 13 Inches, Black

  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 442603 - Perforated High Heat Serving Spoon 13", Black - Pkg Qty 12

Carlisle 442603 - Perforated High Heat Serving Spoon 13", Black - Pkg Qty 12

Item #: WBB637324

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top