discount codeFree shipping over 300

Applied at checkout

Carlisle 50901 - Salad Spoon 11", Brown - Pkg Qty 48

Carlisle 50901 - Salad Spoon 11", Brown - Pkg Qty 48

Item #: WBB632681

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.71 ea.

Price: $82.08 / Pkg of 48

Quantity

Popular item in this category

Carlisle 50903 - Salad Spoon 11", Black - Pkg Qty 48

Usually ships in 3 to 6 days

Not Yet Rated

$82.08

Customers Also Viewed

Salad Spoon 11" - Brown

Features:

  • Carry a two-year warranty

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER50901
  • TYPESolid
  • CAPACITY OUNCES1.3
  • LENGTH INCHES11
  • COLORBrown
  • CONSTRUCTIONSAN
  • NSF CERTIFIEDNo
  • DESCRIPTIONSalad Spoon 11 Inches, Brown

  • PACKAGE QUANTITY48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 50901 - Salad Spoon 11", Brown - Pkg Qty 48

Carlisle 50901 - Salad Spoon 11", Brown - Pkg Qty 48

Item #: WBB632681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top