discount codeFree shipping over 300

Applied at checkout

Carlisle 607685 - Scissors Salad Tong 10" - Pkg Qty 12

Carlisle 607685 - Scissors Salad Tong 10" - Pkg Qty 12

Item #: WBB632683

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.50 ea.

Price: $294.00 / Pkg of 12

Quantity

Popular item in this category

Carlisle 607693 - Salad Tong 9" - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$204.00

Customers Also Viewed

Scissors Salad Tong 10"

Features:

  • Beautiful gleaming 18-8 mirror polished stainless steel
  • Dishwasher safe
  • Durable sanitary one-piece construction
  • Elegant, functional designs for Use in a wide variety of settings
  • Multiple sizes and styles to custom fit virtually any application
  • Heavy-duty 18-8 stainless steel
  • Mirror polished finish for long lasting Use
  • Scissor tongs are two-piece satin finish construction

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER607685
  • TYPESalad Tong
  • LENGTH INCHES10
  • COLORNot Applicable
  • CONSTRUCTION18-8 Stainless
  • NSF CERTIFIEDNo
  • DESCRIPTIONScissors Salad Tong 10 inches

  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 607685 - Scissors Salad Tong 10" - Pkg Qty 12

Carlisle 607685 - Scissors Salad Tong 10" - Pkg Qty 12

Item #: WBB632683

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top