discount codeFree shipping over 300

Applied at checkout

Carlisle 442006 - Solid Serving Spoon, 13", Beige - Pkg Qty 12

Carlisle 442006 - Solid Serving Spoon, 13", Beige - Pkg Qty 12

Item #: WBB632532

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.84 ea.

Price: $46.08 / Pkg of 12

Quantity

Popular item in this category

Carlisle 442005 - Solid Serving Spoon,, 13", Red - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$46.08

Customers Also Viewed

Solid Serving Spoon 13" - Beige

Features:

  • Carry a two-year warranty

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER442006
  • CAPACITY OUNCES1.5
  • LENGTH INCHES13
  • COLORBeige
  • CONSTRUCTIONPolycarbonate
  • NSF CERTIFIEDYes
  • DESCRIPTIONSolid Serving Spoon 13 Inches, Beige

  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 442006 - Solid Serving Spoon, 13", Beige - Pkg Qty 12

Carlisle 442006 - Solid Serving Spoon, 13", Beige - Pkg Qty 12

Item #: WBB632532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top