discount codeFree shipping over 300

Applied at checkout

Carlisle 443003 - Solid Serving Spoon,, 15", Black - Pkg Qty 12

Carlisle 443003 - Solid Serving Spoon,, 15", Black - Pkg Qty 12

Item #: WBB632591

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.30 ea.

Price: $63.60 / Pkg of 12

Quantity

Popular item in this category

Carlisle 443007 - Solid Serving Spoon,, 15", Clear - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$63.60

Customers Also Viewed

Solid Serving Spoon 15" - Black

Features:

  • Carry a two-year warranty

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER443003
  • CAPACITY OUNCES1.5
  • LENGTH INCHES15
  • COLORBlack
  • CONSTRUCTIONPolycarbonate
  • NSF CERTIFIEDYes
  • DESCRIPTIONSolid Serving Spoon 15 Inches, Black

  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 443003 - Solid Serving Spoon,, 15", Black - Pkg Qty 12

Carlisle 443003 - Solid Serving Spoon,, 15", Black - Pkg Qty 12

Item #: WBB632591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top