Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 607650 - Solid Spoon, 11", Stainless Steel - Pkg Qty 12
See all 120 items in product family

Carlisle 607650 - Solid Spoon, 11", Stainless Steel - Pkg Qty 12

Item #: WBB637320

Sold By: globalindustrial.com

Expected ship date 06/28/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.70 each

Sold in packages of 12

Price: $80.40
Product Information
Customer Review
Product Q&A
Solid Spoon 11" - Stainless Steel

Features:
  • Offers a classic, sophisticated look
  • One piece mirror-finish stainless steel
  • Beautifully crafted hollow handles
  • Dishwasher safe

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER607650
    • TYPESolid
    • CAPACITY OUNCES--
    • WIDTH INCHES2.5
    • LENGTH INCHES11-1/4
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONVenico Solid Spoon, 11-1/4In X 2-1/2In Stainless Steel

    • CASE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!