Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 131PE - Spoon, Perforated, 13" Long, Stainless W/Bakelite Handle
See all 120 items in product family

American Metalcraft 131PE - Spoon, Perforated, 13" Long, Stainless W/Bakelite Handle

Item #: WBB550853

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 47 ($90.24)

Price: $1.92
Product Information
Customer Review
Product Q&A
Spoon, Perforated, 13" Long, Stainless W/Bakelite Handle

Spoon, perforated, 13" (33 cm) long, imported, stainless w/Bakelite handle

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBER131PE
    • TYPEPerforated
    • HEIGHT INCHES2-5/8
    • WIDTH INCHES2-5/8
    • LENGTH INCHES13
    • COLORStainless
    • CONSTRUCTIONStainless Steel
    • HANDLE CONSTRUCTIONBakelite Handle
    • DESCRIPTION13 inches (33 cm) Perforated Bowl

    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!