4-1/4", Wavy Edge, Polypropylene  Handle, Fork Knife

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

4-1/4", Wavy Edge, Polypropylene Handle, Fork Knife

Item #: WBB240481

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
4-1/4, Wavy Edge, Polypropylene Handle, Fork Knife

Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged blade (but not the weight or feel). A Stamped knife can usually be identified by the absence of a bolster.

Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention. All blades are conically ground on the full length of the blade as well as ground crosswise. This results in a wider break point with less risk of blade fracturing and less resistance for ease of cutting. This provides, along with the expert manufacturing processes, the exact conditions for a lifetime of sharp edge and performance.

Documents are in PDF format

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40506
    • TYPEFork
    • CAPACITY OUNCES--
    • LENGTH INCHES4-1/2
    • CONSTRUCTIONStamped
    • DESCRIPTIONFork Knife
    • HANDLEBlack Polypropylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed