discount codeFree shipping over 300

Applied at checkout

Carlisle XDL3000H03 - Cateraide™ 22-3/8" x 28-3/4" Dolly W/Handle, Black

Carlisle XDL3000H03 - Cateraide™ 22-3/8" x 28-3/4" Dolly W/Handle, Black

Item #: WBB632185

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$430.60 up to 43% OFF

Price: $245.95

Quantity

Customers Also Viewed

Cateraide™ 22-3/8" x 28-3/4" Dolly w/Handle - Black

Features:

  • Convenient dollies have 4" heavy-duty, quiet and non-marking ball bearing swivel casters provide omni-directional movement; roll easily even on carpeted floors
  • XDL3000 holds up to 2 XT3000R Pan Carriers when stacked
  • DL300R holds up to two PC300N Pan Carriers or any Cateraide Top Loader
  • NSF Listed; available with or without handles
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERXDL3000H03
  • DEPTH INCHES5
  • COLORBlack
  • CONSTRUCTIONPolyethylene (PE)
  • EXTERIOR WIDTH INCHES22-3/8
  • NSFY
  • EXTERIOR LENGTH INCHES28-3/4
  • TRADEMARKCateraide™
  • DESCRIPTIONDolly
  • HEIGHT WITH CASTERS INCHES9-5/8
  • HEIGHT WITH HANDLE INCHES39-1/8
  • PACKAGE QUANTITY1
  • INSIDE WIDTH INCHES19-1/2
  • INSIDE LENGTH INCHES25-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle XDL3000H03 - Cateraide™ 22-3/8" x 28-3/4" Dolly W/Handle, Black

Carlisle XDL3000H03 - Cateraide™ 22-3/8" x 28-3/4" Dolly W/Handle, Black

Item #: WBB632185

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top