discount codeFree shipping over 300

Applied at checkout

Carlisle DL30023 - Cateraide™ 23-1/4" x 16-7/8" Dolly, Aluminum

Carlisle DL30023 - Cateraide™ 23-1/4" x 16-7/8" Dolly, Aluminum

Item #: WBB632286

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $168.95

Quantity

Customers Also Viewed

Cateraide™ 23-1/4" x 16-7/8" Dolly - Aluminum

Features:

  • Convenient dollies have 4" heavy-duty, quiet and non-marking ball bearing swivel casters provide omni-directional movement; roll easily even on carpeted floors
  • DL300 holds up to two stacked PC300Ns at a time; DL300 also holds 18" x 26" StorPlus™ Food Storage Boxes
  • DL1826 holds up to three stacked TC1826Ns
  • Made of sturdy, lightweight, no-rust aluminum
  • Plastic coated corner bumpers protect against marring furnishings

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERDL30023
  • COLORAluminum
  • CONSTRUCTIONAluminum
  • EXTERIOR WIDTH INCHES17-3/8
  • EXTERIOR LENGTH INCHES23-3/4
  • NSFN
  • TRADEMARKCateraide™
  • USABLE SPACE MAX WIDTH INCHES16-7/8
  • DESCRIPTIONDolly
  • USABLE SPACE MAX LENGTH INCHES23-1/4
  • RIM INCHES1-1/8
  • USABLE SPACE MIN WIDTH INCHES9-1/2
  • USABLE SPACE MIN LENGTH INCHES15-1/2
  • HEIGHT WITH CASTERS INCHES6-1/2
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle DL30023 - Cateraide™ 23-1/4" x 16-7/8" Dolly, Aluminum

Carlisle DL30023 - Cateraide™ 23-1/4" x 16-7/8" Dolly, Aluminum

Item #: WBB632286

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top