discount codeFree shipping over 300

Applied at checkout

Carlisle DL182623 - Cateraide™ Dolly (For TC1826N), Aluminum

Carlisle DL182623 - Cateraide™ Dolly (For TC1826N), Aluminum

Item #: WBB632063

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $171.95

Quantity

Customers Also Viewed

Cateraide™ Dolly (for TC1826N) - Aluminum

Features:

  • Convenient dollies have 4" heavy-duty, quiet and non-marking ball bearing swivel casters provide omni-directional movement; roll easily even on carpeted floors
  • DL300 holds up to two stacked PC300Ns at a time; DL300 also holds 18" x 26" StorPlus™ Food Storage Boxes
  • DL1826 holds up to three stacked TC1826Ns
  • Made of sturdy, lightweight, no-rust aluminum
  • Plastic coated corner bumpers protect against marring furnishings

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERDL182623
  • HEIGHT INCHES6-1/4
  • WIDTH INCHES22
  • LENGTH INCHES28-5/8
  • COLORAluminum
  • CONSTRUCTIONAluminum
  • EXTERIOR WIDTH INCHES--
  • EXTERIOR LENGTH INCHES--
  • NSFN
  • TRADEMARKCateraide™
  • DESCRIPTIONDolly
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle DL182623 - Cateraide™ Dolly (For TC1826N), Aluminum

Carlisle DL182623 - Cateraide™ Dolly (For TC1826N), Aluminum

Item #: WBB632063

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top