discount codeFree shipping over 300

Applied at checkout

Carlisle PC188N03 - Cateraide™ Single Pan Carrier, 8", Black

Carlisle PC188N03 - Cateraide™ Single Pan Carrier, 8", Black

Item #: WBB632068

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$445.15 up to 57% OFF

Price: $191.95

Quantity

Popular item in this category

Customers Also Viewed

Cateraide™ Single Pan Carrier, 8" - Black

Features:

  • Cateraide™ quality construction
  • Accommodates all third, half, and full size food pans
  • Exclusive automatic self-venting system eliminates unsanitary vent openings and easily lost vent caps
  • PC188N 8" deep top loader holds up to 8" deep food pan
  • Heat resistant to 200°F; NSF Listed

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERPC188N03
  • CAPACITYHolds 24 Qt. Pan
  • TYPETop Loader
  • HEIGHT INCHES10-9/16
  • COLORBlack
  • CONSTRUCTIONPolyethylene
  • EXTERIOR WIDTH INCHES16-27/32
  • INSIDE HEIGHT INCHES8-51/64
  • EXTERIOR LENGTH INCHES25-1/2
  • NSFY
  • TRADEMARKCateraide™
  • DESCRIPTIONSingle Pan Carrier
  • BASE LENGTH INCHES22-13/32
  • PACKAGE QUANTITY1
  • BASE WIDTH INCHES13-3/4
  • INSIDE LENGTH INCHES20-13/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle PC188N03 - Cateraide™ Single Pan Carrier, 8", Black

Carlisle PC188N03 - Cateraide™ Single Pan Carrier, 8", Black

Item #: WBB632068

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top