discount codeFree shipping over 300

Applied at checkout

Carlisle XT160001 - Cateraide Slide 'N Seal™ Pan Carrier, 6" Top Loader, Insulated, Brown

Carlisle XT160001 - Cateraide Slide 'N Seal™ Pan Carrier, 6" Top Loader, Insulated, Brown

Item #: WBB632271

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$272.55 up to 49% OFF

Price: $138.95

Quantity

Popular item in this category

Customers Also Viewed

Top Loader 6" - Brown

Features:

  • Revolutionary Slide ,N Seal™ design combined with Carlisle's thick insulation holds temperatures longer
  • New molded-in tethered lock pin to seal carrier for safety
  • Self-venting lids and doors keep foods fresher, crisper and more appetizing
  • No latches, hinges, or gaskets to clean, break, or wear-out
  • No metal parts - ideal for correctional facilities
  • Sleek contemporary appearance; ergonomically designed for easy loading, handling, stacking and storing
  • Tough, scratch-resistant polyethylene construction is easy to clean and maintain
  • NSF Listed
  • Molded-in tag slot to seal and tag carrier for safety and food identification (6 zip ties come with each unit)

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERXT160001
  • TYPETop Loader
  • HEIGHT INCHES6
  • COLORBrown
  • CONSTRUCTIONPolyethylene
  • EXTERIOR WIDTH INCHES17-7/16
  • EXTERIOR LENGTH INCHES25-1/2
  • NSFY
  • TRADEMARKCateraide™
  • DESCRIPTIONTop Loader
  • EXTERIOR HEIGHT INCHES11-7/16
  • PACKAGE QUANTITY1
  • INSIDE WIDTH INCHES11-7/8
  • INSIDE LENGTH INCHES20-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle XT160001 - Cateraide Slide 'N Seal™ Pan Carrier, 6" Top Loader, Insulated, Brown

Carlisle XT160001 - Cateraide Slide 'N Seal™ Pan Carrier, 6" Top Loader, Insulated, Brown

Item #: WBB632271

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top