discount codeFree shipping over 300

Applied at checkout

Carlisle XT180003 - Cateraide Slide 'N Seal™ Pan Carrier, 8" Top Loader, Insulated, Black

Carlisle XT180003 - Cateraide Slide 'N Seal™ Pan Carrier, 8" Top Loader, Insulated, Black

Item #: WBB632307

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$298.13 up to 49% OFF

Price: $151.95

Quantity

Popular item in this category

Carlisle XT180001 - Cateraide Slide 'N Seal™ Pan Carrier, 8" Top Loader, Insulated, Brown

Out of stock, expected on or around 11/18/2019

Not Yet Rated

$151.95

Customers Also Viewed

Top Loader 8" - Black

Features:

  • Revolutionary Slide ,N Seal™ design combined with Carlisle's thick insulation holds temperatures longer
  • New molded-in tethered lock pin to seal carrier for safety
  • Self-venting lids and doors keep foods fresher, crisper and more appetizing
  • No latches, hinges, or gaskets to clean, break, or wear-out
  • No metal parts - ideal for correctional facilities
  • Sleek contemporary appearance; ergonomically designed for easy loading, handling, stacking and storing
  • Tough, scratch-resistant polyethylene construction is easy to clean and maintain
  • NSF Listed
  • Molded-in tag slot to seal and tag carrier for safety and food identification (6 zip ties come with each unit)

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERXT180003
  • TYPETop Loader
  • HEIGHT INCHES8-51/64
  • COLORBlack
  • CONSTRUCTIONPolyethylene
  • EXTERIOR WIDTH INCHES17-7/16
  • EXTERIOR LENGTH INCHES25-1/2
  • NSFY
  • TRADEMARKCateraide™
  • DESCRIPTIONTop Loader
  • EXTERIOR HEIGHT INCHES13-1/32
  • PACKAGE QUANTITY1
  • INSIDE WIDTH INCHES11-7/8
  • INSIDE LENGTH INCHES20-13/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle XT180003 - Cateraide Slide 'N Seal™ Pan Carrier, 8" Top Loader, Insulated, Black

Carlisle XT180003 - Cateraide Slide 'N Seal™ Pan Carrier, 8" Top Loader, Insulated, Black

Item #: WBB632307

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top