Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CTS31 - Deluxe Tray Stand, 19-1/2 x 15 x 31, Black Nylon Straps, Folding
See all 41 items in product family

American Metalcraft CTS31 - Deluxe Tray Stand, 19-1/2 x 15 x 31, Black Nylon Straps, Folding

Item #: WBB551812

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($159.80)

Price: $39.95
Product Information
Customer Review
Product Q&A
Deluxe Tray Stand, 19-1/2 X 15 X 31, Black Nylon Straps, Folding, Black Chrome

Made of steel for long lasting durability. Legs pivot on steel bushings for smooth and easy folding. Nylon strap surface hold trays and suitcases. Easily open with one hand. Black plastic feet prevent damage to floors. Color finish is Black Chrome.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERCTS31
    • TYPEFolding Tray Stand
    • HEIGHT INCHES31
    • WIDTH INCHES15
    • DEPTH INCHES18-3/4
    • COLORBlack Chrome
    • CONSTRUCTIONSteel
    • INCLUDESBlack Plastic Feet Prevent Damage To Floors
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!