Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft WTSW32 - Tray Stand, 31" High, Nylon Straps, Folding, Walnut
See all 41 items in product family

American Metalcraft WTSW32 - Tray Stand, 31" High, Nylon Straps, Folding, Walnut

Item #: WBB551194

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($188.85)

Price: $62.95
Product Information
Customer Review
Product Q&A
Tray Stand, 31" High, Nylon Straps, Folding, Walnut

Made of wood for long lasting durability. Legs pivot on steel bushings for smooth and easy folding. Nylon strap surface hold trays and suitcases. Easily open with one hand. Holds heavy loads and folds for easy storage. Color finish is Walnut. Size is 16-1/4" W x 31-1/4" H.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERWTSW32
    • TYPEFolding Tray Stand
    • HEIGHT INCHES31
    • WIDTH INCHES16-1/4
    • DEPTH INCHES17
    • COLORWalnut
    • CONSTRUCTIONWood
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!