Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft WTSM38 - Tray Stand, 38" High, Nylon Straps, Folding, Mahogany
See all 41 items in product family

American Metalcraft WTSM38 - Tray Stand, 38" High, Nylon Straps, Folding, Mahogany

Item #: WBB551199

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($147.90)

Price: $73.95
Product Information
Customer Review
Product Q&A
Tray Stand, 38" High, Nylon Straps, Folding, Mahogany

Made of wood for long lasting durability. Legs pivot on steel bushings for smooth and easy folding. Nylon strap surface hold trays and suitcases. Easily open with one hand. Holds heavy loads and folds for easy storage. Color finish is Mahogany. Size is 18-1/4" W x 38-1/4" H.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERWTSM38
    • TYPEFolding Tray Stand
    • HEIGHT INCHES38
    • WIDTH INCHES18-1/4
    • DEPTH INCHES18-1/4
    • COLORMahogany
    • CONSTRUCTIONWood
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!