Connectors & Links
Connectors and links are designed to facilitate secure connections between cables, chains, and other components, ensuring a reliable link for force transmission in material handling operations. They distribute loads evenly, preventing stress concentration and ensuring that the weight or force is evenly distributed across connected components. The connectors and links are ideal for warehouse applications, construction sites, and industrial processes.
Type
Length
View All Length
Material
View All Material
Height
View All Height
Color
View All Color
Price
View All Price
Most Relevant
Compare
6
6
Ships in 2 Business Days
Material Diameter - Chain Size
5/16"
Package Quantity
1
Material
Alloy Steel
Compare
1
1
Free Shipping
Ships within 1 Business Day
Material Diameter - Chain Size
3/8"
Inner Width
1" mm
Package Quantity
1
Length
1.5" yd
Compare
1
1
Ships within 1 Business Day
Inner Width
1.31 mm
Length
3.28 in
Material
Carbon
Weight
0.8 lbs
Compare
1
1
Ships Same Day
Material Diameter - Chain Size
1/2"
Inner Width
1.25" mm
Package Quantity
10
Length
1.88 in
Compare
1
1
Ships in 3 Business Days
Inner Width
2.28 mm
Length
5.83 in
Material
Carbon
Weight
4 lbs
Compare
1
1
Free Shipping
Ships within 1 Business Day
Inner Width
1.69 mm
Length
4.19 in
Material
Carbon
Weight
1 lbs