Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Connectors & Links

Connectors and links are designed to facilitate secure connections between cables, chains, and other components, ensuring a reliable link for force transmission in material handling operations. They distribute loads evenly, preventing stress concentration and ensuring that the weight or force is evenly distributed across connected components. The connectors and links are ideal for warehouse applications, construction sites, and industrial processes.
199 Results

Availability

Free Shipping

Special Price

Brand

View All Length
View All Material
View All Height
View All Color
View All Price
199 Results
Compare
BESTSELLER
1
1
$43.95
Ships in 3 Business Days

Material Diameter - Chain Size

1-1/8"

Inner Width

2" mm

Package Quantity

1

Length

3.88" yd

Compare
1
1
$8.20
Ships within 1 Business Day

Material Diameter - Chain Size

1/4"

Inner Width

3/4" mm

Package Quantity

1

Length

1.03" yd

Compare
1
1
$46.95
Ships within 1 Business Day

Inner Width

2 mm

Length

4.97 in

Material

Carbon

Weight

2 lbs

Compare
6
6
Minimum purchase quantity is 6
$30.95
Ships in 2 Business Days

Material Diameter - Chain Size

5/16"

Package Quantity

1

Material

Alloy Steel

Compare
1
1
$9.10
Free Shipping
Ships within 1 Business Day

Material Diameter - Chain Size

3/8"

Inner Width

1" mm

Package Quantity

1

Length

1.5" yd

Compare
1
1
$13.75
Ships within 1 Business Day

Inner Width

1.03 mm

Length

2.49 in

Material

Carbon

Weight

0.3 lbs