Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Simple Green® Clean Building® Bathroom Cleaner, 1 Gallon Bottle - 11101
See all 71 items in product family

Simple Green® Clean Building® Bathroom Cleaner, 1 Gallon Bottle - 11101

Item #: WBB242018

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.19 Save up to 21%
Price: $ 16.00
Product Information
Customer Review
Product Q&A
Accessories
Simple Green Clean Building Bathroom Cleaner Concentrate is a non-toxic and biodegradable bathroom cleaner that removes soap scum and hard water stains without harsh chemicals. Meets the Green Sealâ„¢ GS-37 Standard, including reduced health, safety, and environmental impact of formulations as well as product efficacy requirements. Complies with LEED green building and environmentally preferable product purchasing requirements.
  • Cost-effective concentrate lasts far longer than ready-to-use options
  • Remove lime scale, mineral deposits, soap scum and hard water stains
  • Cleans dirt and grime from a variety of hard bathroom surfaces
  • Non-toxic and biodegradable formula is safer for employees
Simple Green Clean Building Bathroom Cleaner Concentrate is perfect for use in schools, universities, government facilities and other LEED Certified buildings that require environmentally preferable product purchasing. It is specifically formulated for removing mineral based soils, soap scum and hard water stains typically found in bathrooms, locker rooms, spa facilities and more.
Documents

Documents are in PDF format

Product Specifications

    • BRANDSimple Green
    • MANUFACTURERS PART NUMBERSMP 11101
    • PACKAGE QUANTITY1 Bottle
    • SIZE TYPEGallon Bottle
    • DESCRIPTIONBathroom Cleaner
    • SUGGESTED APPLICATIONSToilets, Bathroom Stalls, Countertops, Showers, Tubs, Sink Basins, Faucets, Fixt
    • DIRT TYPESMineral Based Soils, Soap Scum, Hard Water Stains

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed