Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clorox® Green Works Natural Cleaner - COX00452
See all 72 items in product family

Clorox® Green Works Natural Cleaner - COX00452

Item #: WBB242014

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $5.34 Save up to 42%
Price: $ 3.10
Product Information
Customer Review
Product Q&A
Accessories
Clorox® Green Works Natural Cleaner

Clean your bathrooms without harsh chemical fumes. Plant and mineral based ingredients cut through soap scum, hard water and rust, leaving bathrooms naturally clean. 24-oz. trigger bottle.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDClorox Green Works
    • MANUFACTURERS PART NUMBERCOX00452
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE24 oz. Trigger Bottle
    • DESCRIPTIONNatural Cleaner

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Champion cleaner

Your review: This stuff really works and without dangerous effects of concentrated bleach.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed