Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krystal Automatic Bowl Cleaner - KRSABCCT
See all 27 items in product family

Krystal Automatic Bowl Cleaner - KRSABCCT

Item #: WBB241998

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.83 Save up to 56%
Qty Price
1 $17.00 ea.
2 $15.75 ea.
3+ $15.25 ea.
Product Information
Customer Review
Product Q&A
Accessories
Krystal Automatic Bowl Cleaner

In-tank cleaner cleans and deodorizes. Prevents scale and mildew buildup. Colors water blue with each flush. Has 22% surfactant formulation. Nonpolluting, nontoxic, nonstaining. Lasts up to 30 days. 9-oz. canister. Sold 12 canisters per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKrystal
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE9 oz. Canister
    • DESCRIPTIONAutomatic Bowl Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

does it go in the tank right side up or the openings down? Thanks!

Question Asked By: CLARENCE , November 12, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result