Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Seventh Generation Natural Tub & Tile Cleaner 32oz. Bottle - SEV22750EA
See all 70 items in product family

Seventh Generation Natural Tub & Tile Cleaner 32oz. Bottle - SEV22750EA

Item #: WBB242017

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.86 Save up to 27%
Price: $ 5.00
Product Information
Customer Review
Product Q&A
Accessories
Seventh Generation Natural Tub & Tile Cleaner 32oz. Bottle - SEV22750EA

Reformulated natural cleaner is better than ever at removing and preventing soap-scum buildup on bath, shower and tile surfaces. Noncaustic, nontoxic and biodegradable; free of harsh fumes. Zesty, earthy scent from natural plant essences. No chlorine, petroleum-based solvents, glycol ethers, phosphates, dyes or strong acids. Not tested on animals. You Are Making a Difference™ because if every household in the U.S. replaced just one 32 oz. bottle of bathroom cleaner containing chlorine bleach with our hydrogen peroxide based bathroom cleaner, we could prevent 1.1 million pounds of chlorine from entering our environment. 32-oz. trigger bottle.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSeventh Generation
    • MANUFACTURERS PART NUMBERSEV22750EA
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE32 oz. Trigger Bottle
    • DESCRIPTIONNatural Tub & Tile Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!