Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Permatex Spray Nine Tub 'N Tile Cleaner 32 oz. Trigger Bottle PTX27532

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Permatex Spray Nine Tub 'N Tile Cleaner 32 oz. Trigger Bottle PTX27532

Item #: WBB1105700

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $7.00 ea.
5-9 $6.60 ea.
10-24 $6.30 ea.
25+ $6.10 ea.
Product Information
Customer Review
Product Q&A
Accessories
Permatex Spray Nine Tub 'N Tile Cleaner 32 oz. Trigger Bottle PTX27532

Clean your restroom surfaces with Tub'n Tile Cleaner, the heavy-hitting cleaner without overpowering fumes. Refreshing lemon-lime scent leaves tubs, showers, faucets, fixtures, glass shower doors and more smelling as good as they look. The advanced formula produces clinging foam that traps tough grime on hard-to-clean vertical surfaces to power-off tough soap scum and hard water deposits. Use on tubs, tile, showers, sinks, fixtures, vanity tops, toilets and other surfaces. The professional-strength bathroom cleaner is biodegradable.

Product Specifications

    • BRANDSpray Nine
    • MANUFACTURERS PART NUMBERPTX27532
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE32 oz. Trigger Bottle
    • DESCRIPTIONTub N Tile Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!