Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Simoniz® Fresh N Up Bleach-Free Soap And Scum Remover 32 oz. Bottle, 12/Case - F1245012
See all 69 items in product family

Simoniz® Fresh N Up Bleach-Free Soap And Scum Remover 32 oz. Bottle, 12/Case - F1245012

Item #: WBB639186

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Fresh N Up Bleach-Free Soap And Scum Remover 32 oz. Bottle, 12/Case - F1245012

Effectively cleans and removes soap scum from ceramic, fiberglass, formica, enamel, chrome and stainless steel. Non-abrasive.

Product Specifications

    • BRANDSimoniz®
    • MANUFACTURERS PART NUMBERF1245012
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE32 oz. Bottle
    • TYPELiquid
    • DESCRIPTIONFresh N Up Bleach-Free Soap/Scum Remover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!