Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gallon Shown

Simoniz® Green Scene Organic Acid Restroom Cleaner 5 Gallon Pail, 1/Case - G1381005
See all 69 items in product family

Simoniz® Green Scene Organic Acid Restroom Cleaner 5 Gallon Pail, 1/Case - G1381005

Item #: WBB639177

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Green Scene Organic Acid Restroom Cleaner 5 Gallon Pail, 1/Case - G1381005

Cleans away soap scum, mold, mildew, hard water deposits, rust stains, body oils, fats and dirt. Can be used to clean most surfaces such as sinks, walls, floors, tubs, showers, etc.

Product Specifications

    • BRANDSimoniz
    • MANUFACTURERS PART NUMBERG1381005
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE5 Gallon Pail
    • TYPELiquid
    • DESCRIPTIONOrganic Acid Restroom Cleaner
    • DILUTION RATIO1:20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!